SKF

SKF Radial spherical plain bearing Requiring maintenance Steel/steel GE 40 ES-2LS

  • ERIKS:24003414
  • Manufacturer:7316571739496
Image 1
Save to list

€47.24/ pieceexcl. VAT

€57.16incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GE..2LS
Inner Diameter
40 mm
Outer Diameter
62 mm
Width
28 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel