




€15.42/ pieceexcl. VAT
€18.66incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..E |
Inner Diameter | 4 mm |
Outer Diameter | 12 mm |
Width | 5 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 5 mm |
d | 4 mm |
D | 12 mm |