SKF

SKF Radial spherical plain bearing Requiring maintenance Steel/steel GE 35 ES-2RS

  • ERIKS:23765293
  • Manufacturer:7316576609350
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€44.24/ pieceexcl. VAT

€53.53incl. VAT

21 In stock - Estimated delivery date 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GE..ES-2RS
Inner Diameter
35 mm
Outer Diameter
55 mm
Width
25 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
B
25 mm
d
35 mm
D
55 mm
Alternatives

€34.37/ pieceexcl. VAT

€41.59incl. VAT

Estimated delivery date - 17/11/2026