




€36.33/ pieceexcl. VAT
€43.96incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..ES |
Inner Diameter | 35 mm |
Outer Diameter | 55 mm |
Width | 25 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 25 mm |
d | 35 mm |
D | 55 mm |
€28.19/ pieceexcl. VAT
€34.11incl. VAT
Estimated delivery date - 16/11/2026