




€40.68/ pieceexcl. VAT
€49.22incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..2LS |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Width | 22 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |