






€6,224.53/ pieceexcl. VAT
€7,531.68incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..ES-2RS |
Inner Diameter | 260 mm |
Outer Diameter | 370 mm |
Width | 150 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 150 mm |
d | 260 mm |
D | 370 mm |