SKF

SKF Radial spherical plain bearing Requiring maintenance Steel/steel GE 25 ES

  • ERIKS:23765279
  • Manufacturer:7316576609299
Image 1
Image 2
Image 1
Image 2
Save to list

€27.01/ pieceexcl. VAT

€32.68incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GE..ES
Inner Diameter
25 mm
Outer Diameter
42 mm
Width
20 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
B
20 mm
d
25 mm
D
42 mm
Alternatives

€19.34/ pieceexcl. VAT

€23.40incl. VAT

Estimated delivery date - 17/11/2026