






€5,631.24/ pieceexcl. VAT
€6,813.80incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..ES-2RS |
Inner Diameter | 240 mm |
Outer Diameter | 340 mm |
Width | 140 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 140 mm |
d | 240 mm |
D | 340 mm |