






€4,398.67/ pieceexcl. VAT
€5,322.39incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..ES-2RS |
Inner Diameter | 220 mm |
Outer Diameter | 320 mm |
Width | 135 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 135 mm |
d | 220 mm |
D | 320 mm |