




€2,822.60/ pieceexcl. VAT
€3,415.35incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..ES |
Inner Diameter | 200 mm |
Outer Diameter | 290 mm |
Width | 130 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 130 mm |
d | 200 mm |
D | 290 mm |
€2,504.64/ pieceexcl. VAT
€3,030.61incl. VAT
Estimated delivery date - 16/11/2026