SKF

SKF Radial spherical plain bearing Requiring maintenance Steel/steel GE 20 ES-2RS

  • ERIKS:23765268
  • Manufacturer:7316576609275
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€28.60/ pieceexcl. VAT

€34.61incl. VAT

52 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GE..ES-2RS
Inner Diameter
20 mm
Outer Diameter
35 mm
Width
16 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
B
16 mm
d
20 mm
D
35 mm
Alternatives

€22.17/ pieceexcl. VAT

€26.83incl. VAT

Estimated delivery date - 16/11/2026