




€20.71/ pieceexcl. VAT
€25.06incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..ES |
Inner Diameter | 20 mm |
Outer Diameter | 35 mm |
Width | 16 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 16 mm |
d | 20 mm |
D | 35 mm |
€16.57/ pieceexcl. VAT
€20.05incl. VAT
Estimated delivery date - 16/11/2026