






€24.70/ pieceexcl. VAT
€29.89incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..ES-2RS |
Inner Diameter | 17 mm |
Outer Diameter | 30 mm |
Width | 14 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 14 mm |
d | 17 mm |
D | 30 mm |
€23.09/ pieceexcl. VAT
€27.94incl. VAT
Estimated delivery date - 16/11/2026