




€1,405.08/ pieceexcl. VAT
€1,700.15incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..ES |
Inner Diameter | 160 mm |
Outer Diameter | 230 mm |
Width | 105 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
B | 105 mm |
d | 160 mm |
D | 230 mm |
€1,265.55/ pieceexcl. VAT
€1,531.32incl. VAT
Estimated delivery date - 16/11/2026