SKF

SKF Radial spherical plain bearing Requiring maintenance Steel/steel GE 15 ES-2RS

  • ERIKS:23765254
  • Manufacturer:7316576609237
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Bearing,Radial Spherical Plain,Metric,Steel on Steel Sliding Contact Surface,Sealed,Requires Maintenance
Save to list

€27.26/ pieceexcl. VAT

€32.98incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GE..ES-2RS
Inner Diameter
15 mm
Outer Diameter
26 mm
Width
12 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
B
12 mm
d
15 mm
D
26 mm