SKF

SKF Radial spherical plain bearing Requiring maintenance Steel/steel GE 120 ES-2RS

  • ERIKS:23765247
  • Manufacturer:7316576609558
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€709.15/ pieceexcl. VAT

€858.07incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GE..ES-2RS
Inner Diameter
120 mm
Outer Diameter
180 mm
Width
85 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
B
85 mm
d
120 mm
D
180 mm