SKF

SKF Radial spherical plain bearing Requiring maintenance Steel/steel GE 10 E

  • ERIKS:23765235
  • Manufacturer:7316576609183
Image 1
Image 2
Image 1
Image 2
Save to list

€14.06/ pieceexcl. VAT

€17.01incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GE..E
Inner Diameter
10 mm
Outer Diameter
19 mm
Width
9 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
B
9 mm
d
10 mm
D
19 mm
Alternatives

€10.93/ pieceexcl. VAT

€13.23incl. VAT

Estimated delivery date - 13/11/2026