
€149.60/ pieceexcl. VAT
€181.02incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BLRB |
Inner Diameter | 31.8 mm |
Outer Diameter | 71.4 mm |
Width | 50.9 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |