
€510.69/ pieceexcl. VAT
€617.93incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | BLRB..-2RS |
Inner Diameter | 70 mm |
Outer Diameter | 115 mm |
Width | 85 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |