SKF

SKF Radial spherical plain bearing Requiring maintenance Steel/steel BLRB 365214 B-2RS

  • ERIKS:23760261
  • Manufacturer:7316570312614
Image 1
Save to list

€180.54/ pieceexcl. VAT

€218.45incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
BLRB..-2RS
Inner Diameter
45 mm
Outer Diameter
75 mm
Width
57 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel