SKF

SKF Radial spherical plain bearing Requiring maintenance Steel/steel 365442

  • ERIKS:23757182
  • Manufacturer:7316571094526
Image 1
skf special
Save to list

€64.41/ pieceexcl. VAT

€77.94incl. VAT

20 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GEK..ESA
Inner Diameter
19.05 mm
Outer Diameter
39 mm
Width
25 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel