

€85.85/ pieceexcl. VAT
€103.88incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEZ..ESX-2LS |
Inner Diameter | 38.1 mm |
Outer Diameter | 61.913 mm |
Width | 33.325 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/steel |