

€160.16/ pieceexcl. VAT
€193.79incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEM..ESX-2LS |
Inner Diameter | 60 mm |
Outer Diameter | 90 mm |
Width | 54 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/steel |