SKF

SKF Radial spherical plain bearing Maintenance-free Steel/steel GEM 30 ESX-2LS

  • ERIKS:13200039
  • Manufacturer:7316575579395
Image 1
Save to list

€56.12/ pieceexcl. VAT

€67.91incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GEM..ESX-2LS
Inner Diameter
30 mm
Outer Diameter
47 mm
Width
30 mm
Maintenance
Maintenance-free
Sliding contact surface
Steel/steel