

€359.91/ pieceexcl. VAT
€435.49incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEH..ESX-2LS |
Inner Diameter | 80 mm |
Outer Diameter | 130 mm |
Width | 75 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/steel |