SKF

SKF Radial spherical plain bearing Maintenance-free Steel/steel GE 50 ESX-2LS

  • ERIKS:13200016
  • Manufacturer:7316575573775
Image 1
Save to list

€84.71/ pieceexcl. VAT

€102.50incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GE..ESX-2LS
Inner Diameter
50 mm
Outer Diameter
75 mm
Width
35 mm
Maintenance
Maintenance-free
Sliding contact surface
Steel/steel