

€31.46/ pieceexcl. VAT
€38.07incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..ESX-2LS |
Inner Diameter | 20 mm |
Outer Diameter | 35 mm |
Width | 16 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/steel |