




€39.54/ pieceexcl. VAT
€47.84incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEH..C |
Inner Diameter | 17 mm |
Outer Diameter | 35 mm |
Width | 20 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE sintered bronze |
B | 20 mm |
d | 17 mm |
D | 35 mm |
€55.29/ pieceexcl. VAT
€66.90incl. VAT
Estimated delivery date - 16/11/2026