




€37.34/ pieceexcl. VAT
€45.18incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEH..C |
Inner Diameter | 15 mm |
Outer Diameter | 30 mm |
Width | 16 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE sintered bronze |
B | 16 mm |
d | 15 mm |
D | 30 mm |
€50.48/ pieceexcl. VAT
€61.08incl. VAT
Estimated delivery date - 16/11/2026