




€35.62/ pieceexcl. VAT
€43.10incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..C |
Inner Diameter | 25 mm |
Outer Diameter | 42 mm |
Width | 20 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE sintered bronze |
B | 20 mm |
d | 25 mm |
D | 42 mm |
€28.83/ pieceexcl. VAT
€34.88incl. VAT
Estimated delivery date - 16/11/2026