




€19.55/ pieceexcl. VAT
€23.66incl. VAT
15 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..C |
Inner Diameter | 10 mm |
Outer Diameter | 19 mm |
Width | 9 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE sintered bronze |
B | 9 mm |
d | 10 mm |
D | 19 mm |
€15.46/ pieceexcl. VAT
€18.71incl. VAT
Estimated delivery date - 16/11/2026