

€137.24/ pieceexcl. VAT
€166.06incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GEH..TXE-2LS |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Width | 40 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |