SKF

SKF Radial spherical plain bearing Maintenance-free Steel/PTFE GEH 30 TXG3E-2LS

  • ERIKS:12121339
  • Manufacturer:7316572394038
Image 1
Save to list

€218.10/ pieceexcl. VAT

€263.90incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GEH..TXE-2LS
Inner Diameter
30 mm
Outer Diameter
55 mm
Width
32 mm
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE