

€1,258.73/ pieceexcl. VAT
€1,523.06incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..TXG3A-2LS |
Inner Diameter | 80 mm |
Outer Diameter | 120 mm |
Width | 55 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |