




€263.60/ pieceexcl. VAT
€318.96incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..TXE-2LS |
Inner Diameter | 70 mm |
Outer Diameter | 105 mm |
Width | 49 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
B | 49 mm |
d | 70 mm |
D | 105 mm |