




€189.80/ pieceexcl. VAT
€229.66incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..TXE-2LS |
Inner Diameter | 60 mm |
Outer Diameter | 90 mm |
Width | 44 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
B | 44 mm |
d | 60 mm |
D | 90 mm |