SKF

SKF Radial spherical plain bearing Maintenance-free Steel/PTFE GE 35 TXG3E-2LS

  • ERIKS:23765295
  • Manufacturer:7316572020456
Image 1
Image 2
Image 1
Image 2
SPHERICAL BEARING
Save to list

€165.37/ pieceexcl. VAT

€200.10incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GE..TXG3E-2LS
Inner Diameter
35 mm
Outer Diameter
55 mm
Width
25 mm
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
B
25 mm
d
35 mm
D
55 mm