




€140.41/ pieceexcl. VAT
€169.90incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..TXG3E-2LS |
Inner Diameter | 25 mm |
Outer Diameter | 42 mm |
Width | 20 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
B | 20 mm |
d | 25 mm |
D | 42 mm |