SKF

SKF Radial spherical plain bearing Maintenance-free Steel/PTFE GE 25 TXG3E

  • ERIKS:23765282
  • Manufacturer:7316572020418
Image 1
Image 2
Image 1
Image 2
Spherical Plain Bearing, Maintenance Free, Steel/PTFE fabric
Save to list

€135.01/ pieceexcl. VAT

€163.36incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
GE..TXG3E
Inner Diameter
25 mm
Outer Diameter
42 mm
Width
20 mm
Maintenance
Maintenance-free
Sliding contact surface
Steel/PTFE
B
20 mm
d
25 mm
D
42 mm