

€1,835.29/ pieceexcl. VAT
€2,220.70incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..TXA-2RS |
Inner Diameter | 160 mm |
Outer Diameter | 230 mm |
Width | 105 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |