

€1,341.68/ pieceexcl. VAT
€1,623.43incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..TXA-2RS |
Inner Diameter | 140 mm |
Outer Diameter | 210 mm |
Width | 90 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |