

€1,127.17/ pieceexcl. VAT
€1,363.88incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..TXA-2LS |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Width | 85 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |