






€114.98/ pieceexcl. VAT
€139.13incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..TXGR |
Inner Diameter | 12 mm |
Outer Diameter | 22 mm |
Width | 10 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
B | 10 mm |
d | 12 mm |
D | 22 mm |