

€483.16/ pieceexcl. VAT
€584.62incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | GE..TXE-2LS |
Inner Diameter | 100 mm |
Outer Diameter | 150 mm |
Width | 70 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |