SKF

SKF Radial shaft seal 60X80X10 HMS5 RG

  • ERIKS:13208151
  • Manufacturer:7316572035009
Image 1
Save to list

€4.43/ pieceexcl. VAT

€5.36incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HMS5
Type
Rubber Metal Reinforced
Product
Radial Shaft Seal
Series
HMS5
Shaft Diameter
60 mm
Housing diameter
80 mm
Housing width
10 mm
Brand design
HMS5
Material lip
NBR
Material
Nitrile Rubber (NBR)
Compound
Nitrile rubber (NBR)
Temperature range
from -40 to 100 °C
Weight per piece
35.3 g
Weight per standard packaging
35.3 g
Material static seal
NBR
Norm design
DIN 3760-B
Material surface
Rubber