SKF

SKF Radial shaft seal 45X80X8 CRW1 R

  • ERIKS:14034000
  • Manufacturer:085311019309
Image 1
Save to list

€22.44/ pieceexcl. VAT

€27.15incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
CRW1
Type
Metal Case With Sealant Coating
Product
Radial Shaft Seal
Tradename
WAVE
Series
CRW1
Shaft Diameter
45 mm
Housing diameter
80 mm
Housing width
8 mm
Brand design
CRW1
Material lip
NBR
Material
Nitrile Rubber (NBR)
Compound
Nitrile rubber (NBR)
Temperature range
from -40 to 100 °C
Weight per piece
33 g
Weight per standard packaging
33 g
Material static seal
NBR
Material surface
Metal