SKF

SKF Radial shaft seal 45X60X8 HMSA10 RG

  • ERIKS:13208167
  • Manufacturer:7316572275368
Image 1
Save to list

€3.13/ pieceexcl. VAT

€3.79incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HMSA10
Type
Rubber Metal Reinforced
Product
Radial Shaft Seal
Series
HMSA10
Shaft Diameter
45 mm
Housing diameter
60 mm
Housing width
8 mm
Brand design
HMSA10
Material lip
NBR
Material
Nitrile Rubber (NBR)
Compound
Nitrile rubber (NBR)
Temperature range
from -40 to 100 °C
Weight per piece
16.7 g
Weight per standard packaging
16.7 g
Material static seal
NBR
Norm design
DIN 3760-B
Material surface
Rubber