SKF

SKF Radial shaft seal 30X47X8 HMS5 RG

  • ERIKS:13208173
  • Manufacturer:7316572549643
Image 1
Save to list

€2.76/ pieceexcl. VAT

€3.34incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HMS5
Type
Radial shaft seal
Product
Radial Shaft Seal
Series
HMS5
Shaft Diameter
30 mm
Housing diameter
47 mm
Housing width
8 mm
Brand design
HMS5
Material lip
NBR
Material
Nitrile Rubber (NBR)
Compound
Nitrile rubber (NBR)
Temperature range
from -40 to 100 °C
Weight per piece
13.1 g
Weight per standard packaging
13.1 g
Material static seal
NBR
Material surface
Rubber