SKF

SKF Radial shaft seal 20X35X7 HMS5 RG

  • ERIKS:13208142
  • Manufacturer:7316572031964
Image 1
Save to list

€1.90/ pieceexcl. VAT

€2.30incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HMS5
Type
Rubber Metal Reinforced
Product
Radial Shaft Seal
Tradename
HMS5
Series
HMS5
Shaft Diameter
20 mm
Housing diameter
35 mm
Housing width
7 mm
Brand design
HMS5
Material lip
NBR
Material
Nitrile Rubber (NBR)
Compound
Nitrile rubber (NBR)
Temperature range
from -40 to 100 °C
Weight per piece
8.7 g
Weight per standard packaging
8.7 g
Material static seal
NBR
Norm design
DIN 3760-B
Material surface
Rubber