

€117.19/ pieceexcl. VAT
€141.80incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HMS5 |
Type | Rubber Metal Reinforced |
Product | Radial Shaft Seal |
Series | HMS5 |
Shaft Diameter | 200 mm |
Housing diameter | 230 mm |
Housing width | 15 mm |
Brand design | HMS5 |
Material lip | FKM |
Material | Fluoro Rubber (FKM) |
Compound | Fluoro rubber (FKM) |
Temperature range | from -25 to 200 °C |
Weight per piece | 279 g |
Weight per standard packaging | 279 g |
Material static seal | FKM |
Norm design | DIN 3760-A |
Material surface | Rubber |